Ohm Electric LCD pocket radio with AM/FM support, backlight, and wide FM.

Sebelum PPN:
Rp409.900
Spesifikasi
Battery Life[Battery] Speaker: AM reception: approx. 37 hours, FM reception: approx. 36 hours; Earphone: AM reception: approx. 49 hours, FM reception: approx. 43 hours
Connecting TerminalEarphone terminal (DIA3.5mm monaural mini jack)
Included AccessoriesEarphone, instruction manual with warranty card
Mass (g)66.5 (excluding batteries)
Outer dimensions, Width W x Height H x Depth D (mm)55 x 94.5 x 19.5 (excluding protrusions)
Power Input (V)DC3 AAA batteries x 2 (sold separately)
Receiving FrequencyAM: 522-1620kHz (9kHz steps), FM: 76-108MHz (0.1MHz steps)
speakerDiameter 36mm x 1 (8Ω)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large, easy-to-read digital display with dial for station selection. Backlit LCD display for easy station selection even in dark places. Mono reception with earphone/speaker 2-way output. Includes a single mono earphone.
360° rotating FM rod antenna Wide FM (FM complementary broadcasting) compatible
Feature
Large, easy-to-read digital display with dial for station selection. Backlit LCD display for easy station selection even in dark places. Mono reception with earphone/speaker 2-way output. Includes a single mono earphone.
360° rotating FM rod antenna Wide FM (FM complementary broadcasting) compatible

Ulasan Produk

Tidak ada ulasan