StarTech.com Monitor Arm Fixed 2 Sides Support Horizontal Movable 3 Joint Arm (Braket/Penyangga)

Sebelum PPN:
Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Monitor Mount C Clamp Dual Swivel Arm Adjustable Supports up to 32 inch monitors. A monitor arm that supports two desk clamps. It is a cost-effective solution that creates a stylish dual monitor environment and saves space. Features such as dual swivel with wide range of motion, tilt, pan, rotation, and height adjustment help create an ergonomic workspace. <Customize your workspace> This multi-monitor mount gives you the flexibility to set up your desktop at will. Each articulated arm can be extended up to 38.6 cm to suit your needs. The double swivel function allows you to freely change the position of the monitor. In addition to the normal face-to-face position, it is also possible to invert 180 degrees and share the screen. <Aluminum three-dimensional design> The sturdy aluminum arm adopts a three-dimensional design and has a beautiful black high-gloss finish. It firmly supports two VESA standard compatible monitors (75x75, 100x100) up to 8 kg and 32 inches in size. <Adjust to the optimum view angle> The screen adjustment function that allows you to move smoothly without applying force makes it possible to select an easy-to-see screen position. It supports +/- 30 degree tilt and +/- 90 degree left / right swing, and the VESA plate that rotates 360 degrees allows you to set the screen in either vertical or horizontal orientation. <Height adjustment function> The height of the monitor can be freely adjusted along the 39.8 cm support. <Easy installation> The multi-monitor arm, which clamps the edges of desks, tables, counters, etc. with C-clamps, is easy to install. The keyhole design, which fits the monitor into the VESA mount and then tightens it, makes it easy to mount the display. In addition, it has a cable binding function, so you can organize the wiring so that it is not noticeable. StarTech.com offers a 5-year warranty and free lifetime technical support for this product.
Feature
Monitor Mount C Clamp Dual Swivel Arm Adjustable Supports up to 32 inch monitors. A monitor arm that supports two desk clamps. It is a cost-effective solution that creates a stylish dual monitor environment and saves space. Features such as dual swivel with wide range of motion, tilt, pan, rotation, and height adjustment help create an ergonomic workspace. <Customize your workspace> This multi-monitor mount gives you the flexibility to set up your desktop at will. Each articulated arm can be extended up to 38.6 cm to suit your needs. The double swivel function allows you to freely change the position of the monitor. In addition to the normal face-to-face position, it is also possible to invert 180 degrees and share the screen. <Aluminum three-dimensional design> The sturdy aluminum arm adopts a three-dimensional design and has a beautiful black high-gloss finish. It firmly supports two VESA standard compatible monitors (75x75, 100x100) up to 8 kg and 32 inches in size. <Adjust to the optimum view angle> The screen adjustment function that allows you to move smoothly without applying force makes it possible to select an easy-to-see screen position. It supports +/- 30 degree tilt and +/- 90 degree left / right swing, and the VESA plate that rotates 360 degrees allows you to set the screen in either vertical or horizontal orientation. <Height adjustment function> The height of the monitor can be freely adjusted along the 39.8 cm support. <Easy installation> The multi-monitor arm, which clamps the edges of desks, tables, counters, etc. with C-clamps, is easy to install. The keyhole design, which fits the monitor into the VESA mount and then tightens it, makes it easy to mount the display. In addition, it has a cable binding function, so you can organize the wiring so that it is not noticeable. StarTech.com offers a 5-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan