StarTech.com Monitor LCD Arm Movable Left & Right Desk Mount Type (Braket/Penyangga)

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable monitor mount: VESA 75x75 / 100x100mm compatible desk mount dual monitor arm supports 2 large displays up to 30 inches (10kg) per screen Easy installation: Articulated monitor arm is a convenient tool The less slide and click design makes it easy to assemble the monitor arm and VESA adapter, shortening the setup time. Wide range of motion: Supports vertical + 90 ° / -15 °, left / right +/- 180 °, and 360 ° rotation. The horizontal and vertical settings of the screen can be changed, and the height can be adjusted by 16 cm along the columns. In addition, the arm rotates, so the display can be installed back to back. Organized work space: The universal multi-monitor mount has a cable management clip on the arm and center pole to organize cables. In addition, use the attached articulated tension adjustment tool to organize and effectively utilize the work space of desktop computers and PCs.
Compatible with Apple displays: StarTech.com premium mount snap and click accessories (APLVESAMNTP sold separately) allow you to attach non-VESA standard displays such as iMac / iMac Pro / Apple Cinema / Thunderbolt displays.
Dual displays installed beside desks and tables in stores, offices, and business environments. Grommet mount supports dual screen access. Convenient in media rooms, etc. In a multi-user work space, two displays can be separated or installed back to back. Display can be used vertically for work such as web design and programming.
Feature
Durable monitor mount: VESA 75x75 / 100x100mm compatible desk mount dual monitor arm supports 2 large displays up to 30 inches (10kg) per screen Easy installation: Articulated monitor arm is a convenient tool The less slide and click design makes it easy to assemble the monitor arm and VESA adapter, shortening the setup time. Wide range of motion: Supports vertical + 90 ° / -15 °, left / right +/- 180 °, and 360 ° rotation. The horizontal and vertical settings of the screen can be changed, and the height can be adjusted by 16 cm along the columns. In addition, the arm rotates, so the display can be installed back to back. Organized work space: The universal multi-monitor mount has a cable management clip on the arm and center pole to organize cables. In addition, use the attached articulated tension adjustment tool to organize and effectively utilize the work space of desktop computers and PCs.
Compatible with Apple displays: StarTech.com premium mount snap and click accessories (APLVESAMNTP sold separately) allow you to attach non-VESA standard displays such as iMac / iMac Pro / Apple Cinema / Thunderbolt displays.

-Premium Specification / Up to 30 inch VESA Monitor Compatible / Multi-Joint Horizontal Movable / Height Adjustable / Rotation / Vertical / Left / Right Movable / Clamp / Grommet Type / Silver
Use
Dual displays installed beside desks and tables in stores, offices, and business environments. Grommet mount supports dual screen access. Convenient in media rooms, etc. In a multi-user work space, two displays can be separated or installed back to back. Display can be used vertically for work such as web design and programming.

Ulasan Produk

Tidak ada ulasan