StarTech.com Monitor Arm Ergonomic Up to 32inch/43inch Articulated Height Adjustable Aluminum (Braket/Penyangga)

Sebelum PPN:
Rp5.099.900
Spesifikasi
Angle Adjustment Range+90 / -90
ColorSilver
Height (cm)52.9
Length (mm)96
Width (cm)28.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large monitor mount: Highly durable monitor arm compatible with VESA standard 75x75mm / 100x100mm can mount one large 32 inch (16: 9) or 43 inch (32: 9 / ultra wide) display up to 9 kg Wide operating range : Ergonomic articulated monitor arm improves comfort and productivity with up / down +/- 90 °, left / right +/- 90 °, screen rotation 90 ° (horizontal / vertical), arm rotation 360 ° One-touch adjustment : The maximum height from the desk is 50 cm. The spring-assisted LCD monitor arm has a stepless height adjustment of 33 cm and can be extended outwards up to 60 cm from the base. Easy installation: Can be mounted on a desk using a C clamp or grommet (10 mm to 80 mm). Detachable VESA plate with quick release clip allows you to attach and detach the display Space-saving design: Expand your work space, organize cables with cable bundling, and come with tools for joint adjustment
Use a sturdy aluminum monitor arm on a multi-user workstation for a more comfortable work environment in the office or at home Rotate the display orientation vertically and horizontally for web design, programming, and other tasks
Feature
Large monitor mount: Highly durable monitor arm compatible with VESA standard 75x75mm / 100x100mm can mount one large 32 inch (16: 9) or 43 inch (32: 9 / ultra wide) display up to 9 kg Wide operating range : Ergonomic articulated monitor arm improves comfort and productivity with up / down +/- 90 °, left / right +/- 90 °, screen rotation 90 ° (horizontal / vertical), arm rotation 360 ° One-touch adjustment : The maximum height from the desk is 50 cm. The spring-assisted LCD monitor arm has a stepless height adjustment of 33 cm and can be extended outwards up to 60 cm from the base. Easy installation: Can be mounted on a desk using a C clamp or grommet (10 mm to 80 mm). Detachable VESA plate with quick release clip allows you to attach and detach the display Space-saving design: Expand your work space, organize cables with cable bundling, and come with tools for joint adjustment
Use
Use a sturdy aluminum monitor arm on a multi-user workstation for a more comfortable work environment in the office or at home Rotate the display orientation vertically and horizontally for web design, programming, and other tasks

Ulasan Produk

Tidak ada ulasan