Ohm Electric Large TV and audio headphones

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)About 3
Included Accessories2m extension cord, DIA6.3mm conversion stereo plug
Mass (g)About 200
Maximum Acceptable Input (mW)100
Mounting Methodoverhead
Playback Frequency (Hz)20-20000
PlugDIA3.5mm stereo mini plug (gold plated / I type)
Sound Pressure Level (dB)113
TypeClosed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enriched attachments, large TV / audio headphones that allow you to enjoy movies and music comfortably 40mm diameter driver that produces a wide range of rich sound quality Cord-integrated controller that can adjust volume and switch between stereo and monaural 2m extension cord that supports various audio environments Included Φ6.3mm conversion stereo plug included Soft ear pad suitable for long-time listening with less oppressive foldable left and right for compact storage
Feature
Enriched attachments, large TV / audio headphones that allow you to enjoy movies and music comfortably 40mm diameter driver that produces a wide range of rich sound quality Cord-integrated controller that can adjust volume and switch between stereo and monaural 2m extension cord that supports various audio environments Included Φ6.3mm conversion stereo plug included Soft ear pad suitable for long-time listening with less oppressive foldable left and right for compact storage

Ulasan Produk

Tidak ada ulasan