Nakabayashi Large address book / B5 / Replacement board / A

Sebelum PPN:
Rp62.900
Spesifikasi
Dimensions, Width x Length (mm)182x257
Mass (g)200
Number of CapacityEnter 400 people
Number of Holes26 holes
Number of Page40 sheets
Paper QualityHigh-quality paper
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeB5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The address field is two lines with plenty of space. You can easily rewrite when you move.
Feature
The address field is two lines with plenty of space. You can easily rewrite when you move.

Ulasan Produk

Tidak ada ulasan