StarTech.com Laptop Holder for Monitor Arm Heat Dissipation Slot (Braket/Penyangga)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Allowable Load (kg)4.5
Height (mm)Tray: 280
LCD monitor1
Location to InstallMonitor arm or monitor arm mounting pole (fixed to VESA bracket (sold separately))
Mass (kg)1.2
ROHS Directive (Corresponding to 10 Substances)Correspondence
VESA Mount (mm)75x75,100x100
Width (mm)Tray: 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LAPTOP TRAY: Laptop holder that screws onto VESA brackets (75x75 & 100x100) for a variety of VESA compatible monitor mounts/stands. 4.5kg load capacity (monitor arm/stand sold separately)
STAY SECURE: Use the padded grip arm to hold laptops from 24cm to 42cm wide at an angle. The grip can be adjusted to a position that does not block the port. Bottom stopper (height 12.7mm - 22.8mm) to keep your laptop from falling out QUALITY DESIGN: Steel tray with heat dissipation slots for extra stability and optimal ventilation. 4 non-slip pads protect the bottom of your phone from scratches and prevent it from slipping when placed at an angle Ergonomic laptop pedestal: Place your laptop at eye level to promote a neck-straining posture. Install on a single monitor arm or use with a dual-screen arm or desk mount to lay displays side by side for more screen space
The StarTech.com Advantage: Over 30 Years of Products of Choice for IT Professionals. Free and unlimited support for questions and consultations about products by manufacturers
*For proper placement of the laptop tray, the monitor arm/stand used must support both 75x75mm and 100x100mm VESA patterns.
Warning
*For proper placement of the laptop tray, the monitor arm/stand used must support both 75x75mm and 100x100mm VESA patterns.
Feature
LAPTOP TRAY: Laptop holder that screws onto VESA brackets (75x75 & 100x100) for a variety of VESA compatible monitor mounts/stands. 4.5kg load capacity (monitor arm/stand sold separately)
STAY SECURE: Use the padded grip arm to hold laptops from 24cm to 42cm wide at an angle. The grip can be adjusted to a position that does not block the port. Bottom stopper (height 12.7mm - 22.8mm) to keep your laptop from falling out QUALITY DESIGN: Steel tray with heat dissipation slots for extra stability and optimal ventilation. 4 non-slip pads protect the bottom of your phone from scratches and prevent it from slipping when placed at an angle Ergonomic laptop pedestal: Place your laptop at eye level to promote a neck-straining posture. Install on a single monitor arm or use with a dual-screen arm or desk mount to lay displays side by side for more screen space
The StarTech.com Advantage: Over 30 Years of Products of Choice for IT Professionals. Free and unlimited support for questions and consultations about products by manufacturers

Ulasan Produk

Tidak ada ulasan