StarTech.com Laptop Stand/Aluminum/Load Capacity 10kg/Foldable/Height & Angle Adjustable/Enhanced Stability/Heat Dissipation Measures/Laptop Notebook PC Stand
#Grup produk P113611946
Spesifikasi
| Adjustment range (mm) | 33.2~120 |
|---|---|
| Allowable Load (kg) | 10 |
| Color | Silver |
| Height (mm) | 50 |
| Height Adjustment | Yes |
| Length (mm) | 269 |
| Mass (kg) | 0.7 |
| Opening Width (mm) | 226 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Warranty Period | for 5 years |
| Width (mm) | 226 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LAPTOP STAND: Elevate your laptop to eye level and work comfortably at any angle. Desk notebook PC stand (silver) that improves work efficiency. 26.9 x 22.6cm height-adjustable pedestal supports laptops up to 10kg Stable and adjustable: Non-slip pads on the pedestal and front flange ensure stability, even at steep angles firmly fixed. Height and angle can be adjusted up to 12 cm from the desk. PC height adjustment stand. In addition, the joint tension can be adjusted with the included tool Excellent ventilation and heat dissipation: The aluminum structure with heat dissipation port improves ventilation under the laptop. Airflow design reduces cooling fan noise and hardware overheating, improving device performance and lifespan Compact design: Sturdy base is only 19.9 x 21.4cm space-saving design. The non-slip pad firmly adheres to the ground surface. Stabilize your PC stand and protect your desk. Lightweight (714g) foldable laptop stand that fits in your computer case
StarTech.com's Strengths: For over 30 years, we have developed products designed for IT professionals, the choice of IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
*Please note that if the recommended maximum height is exceeded, the laptop stand may fall backwards, possibly resulting in injury or damage to the device being used.
*When adjusting the height and angle, the laptop must be removed from this product.
StarTech.com's Strengths: For over 30 years, we have developed products designed for IT professionals, the choice of IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
*Please note that if the recommended maximum height is exceeded, the laptop stand may fall backwards, possibly resulting in injury or damage to the device being used.
*When adjusting the height and angle, the laptop must be removed from this product.
Warning
*Please note that if the recommended maximum height is exceeded, the laptop stand may fall backwards, possibly resulting in injury or damage to the device being used.*When adjusting the height and angle, the laptop must be removed from this product.
Feature
LAPTOP STAND: Elevate your laptop to eye level and work comfortably at any angle. Desk notebook PC stand (silver) that improves work efficiency. 26.9 x 22.6cm height-adjustable pedestal supports laptops up to 10kg Stable and adjustable: Non-slip pads on the pedestal and front flange ensure stability, even at steep angles firmly fixed. Height and angle can be adjusted up to 12 cm from the desk. PC height adjustment stand. In addition, the joint tension can be adjusted with the included tool Excellent ventilation and heat dissipation: The aluminum structure with heat dissipation port improves ventilation under the laptop. Airflow design reduces cooling fan noise and hardware overheating, improving device performance and lifespan Compact design: Sturdy base is only 19.9 x 21.4cm space-saving design. The non-slip pad firmly adheres to the ground surface. Stabilize your PC stand and protect your desk. Lightweight (714g) foldable laptop stand that fits in your computer caseStarTech.com's Strengths: For over 30 years, we have developed products designed for IT professionals, the choice of IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
