ELPA (Asahi Electric) Laptop Pocket (Turquoise) with Adhesive Sheet for Storage and Carrying

Sebelum PPN:
Rp559.900
Spesifikasi
Colorturquoise blue

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body Material: Body Fabric: Polyester, Hook and Loop Fastener: Nylon, Cord Hole: PVC
Adhesive sheet: Polypropylene External dimensions (approx.): Width 220 x Height 160 x Depth 50 (mm) (maximum)
Internal dimensions (approx.): Width 210 x Height 150 x Depth 45 (mm) (maximum)
Cord hole diameter (approx.): 15mm
Mass: Approx. 100g
Color:Turquoise Blue
Stick it to your laptop to store your external HDD, mouse, etc. Comes with a cord hole so you can store cables connected. Adhesive sheet that can be stuck and peeled off repeatedly.
Feature
Body Material: Body Fabric: Polyester, Hook and Loop Fastener: Nylon, Cord Hole: PVC
Adhesive sheet: Polypropylene External dimensions (approx.): Width 220 x Height 160 x Depth 50 (mm) (maximum)
Internal dimensions (approx.): Width 210 x Height 150 x Depth 45 (mm) (maximum)
Cord hole diameter (approx.): 15mm
Mass: Approx. 100g
Color:Turquoise Blue
Use
Stick it to your laptop to store your external HDD, mouse, etc. Comes with a cord hole so you can store cables connected. Adhesive sheet that can be stuck and peeled off repeatedly.

Ulasan Produk

Tidak ada ulasan