Nakabayashi Laptop Cooler 2-Way 2-Fan Standard/Black

Sebelum PPN:
Rp769.900
Spesifikasi
Angle Adjustment8 steps
Appropriate Load (kg)5
ColorBlack
Dimensions (mm)[Fan] 125 x 125 x 15
Dimensions, Width W x Depth D x Height H (mm)353x250x30
Mass (g)761
Power SupplyUSB DC5V 400mA (powered from USB terminal)
Rotation Speed (rpm)[Fan] 1000 +/- 10% RPM
Service Life[Fan] 10,000 hours
Suitable SizeApproximately 11 inches to 15.6 inches *The above sizes are approximate. Depending on the shape of your PC, it may not be compatible. Please check the shape of your laptop before purchasing.
TerminalUSB A port x 2 (through port compatible)
Warranty Period6 months from the date of purchase
fan2 groups

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two 12.5cm fans for powerful cooling
Equipped with a white LED light to illuminate the area around your PC. Equipped with a fan controller to adjust the airflow. 2-way operation: cooling pad mode + notebook stand mode.
Equipped with a USB port (through port) so your laptop's USB port won't be blocked. Double stoppers provide firm support for your laptop.
<Precautions for use>
Do not adjust the angle with a laptop computer on it. Do not operate it continuously for long periods of time as this may burn out the motor.
Two silent fans and a metal plate cool the entire back surface
Feature
Two 12.5cm fans for powerful cooling
Equipped with a white LED light to illuminate the area around your PC. Equipped with a fan controller to adjust the airflow. 2-way operation: cooling pad mode + notebook stand mode.
Equipped with a USB port (through port) so your laptop's USB port won't be blocked. Double stoppers provide firm support for your laptop.
<Precautions for use>
Do not adjust the angle with a laptop computer on it. Do not operate it continuously for long periods of time as this may burn out the motor.
Use
Two silent fans and a metal plate cool the entire back surface

Ulasan Produk

Tidak ada ulasan