Ohm Electric Language learning CD player with AB repeat, adjustable playback speed, and resume functions

Sebelum PPN:
Rp1.499.900
Spesifikasi
Frequency Characteristic20Hz~20kHz
FunctionESP skip prevention: CD-DA approx. 60 seconds, MP3 approx. 120 seconds
ImpedanceEarphones: 32Ω, LINE OUT: 600Ω
Included AccessoriesStereo earphone, controller, USB power cord, warranty card, instruction manual
Mass (g)Approx. 312 (excluding batteries and accessories)
Number of Channels2 channel stereo
Outer DimensionsWidth 140 x Height 32 x Depth 140 mm (excluding protrusions)
Output Terminal[Earphone output] DIA3.5mm stereo mini jack [LINE OUT (audio output)] DIA3.5mm stereo mini jack
Power SupplyDC3V AA alkaline batteries x 2 (sold separately) [External power supply] DC5V 1A or more (USB power supply)
Specification*Estimated operating time: Using new alkaline batteries and earphone output...approximately 8 hours *Playable discs: CD, CD-R, CD-RW/CD-DA, MP3 formats *Maximum practical output: 15mW + 15mW (earphone jack)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan