StarTech.com LAN Cable Extension Connector/Female-Female/T568 Terminal/Gigabit Ethernet Compatible RJ45 Cat5 Cat5e Cat6 Cat6a Cat7 Inline Coupler

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline CAT6 Coupler: This compact, straight-through design complies with TIA/EIA-568-B standards. It seamlessly connects two Cat6 Ethernet cables in tight spaces. Ideal for office, server setup, and home network cabling. Durable Construction: This Cat6 Ethernet extension connector features a durable polycarbonate housing for wear resistance in harsh environments. The phosphor bronze female RJ45 terminals provide improved conductivity and corrosion resistance. Reliable Data Communications: Supports PoE and supports 10Gbps, 1Gbps, and 10/100 Ethernet speeds. Versatile and reliable, it ensures reliable data transfer between devices. It exceeds the TIA-568-C.2 standard (insertion loss margin of 35.4dB and headroom of 17.5dB).
Compatible with Cat 6 and Cat 5/5e cables, 10/100/1000 and 2.5G/5G/10G networks. Compatible standards: 10BASE-T/100BASE-TX/100BASE-T4/1000BASE-T, 2.5GBASE-T/5GBASE-T, ATM-25/ATM-51/ATM-155, TR-16 active/passive, TR-4, 100VG-AnyLan
Easy installation: Simple plug-and-play design allows for quick and easy installation without tools. No additional software or configuration required. Available in packs of 5 (Product ID: IN-CAT6-COUPLER-U5)
Extend your network connection by connecting two Cat6 cables
Feature
Inline CAT6 Coupler: This compact, straight-through design complies with TIA/EIA-568-B standards. It seamlessly connects two Cat6 Ethernet cables in tight spaces. Ideal for office, server setup, and home network cabling. Durable Construction: This Cat6 Ethernet extension connector features a durable polycarbonate housing for wear resistance in harsh environments. The phosphor bronze female RJ45 terminals provide improved conductivity and corrosion resistance. Reliable Data Communications: Supports PoE and supports 10Gbps, 1Gbps, and 10/100 Ethernet speeds. Versatile and reliable, it ensures reliable data transfer between devices. It exceeds the TIA-568-C.2 standard (insertion loss margin of 35.4dB and headroom of 17.5dB).
Compatible with Cat 6 and Cat 5/5e cables, 10/100/1000 and 2.5G/5G/10G networks. Compatible standards: 10BASE-T/100BASE-TX/100BASE-T4/1000BASE-T, 2.5GBASE-T/5GBASE-T, ATM-25/ATM-51/ATM-155, TR-16 active/passive, TR-4, 100VG-AnyLan
Easy installation: Simple plug-and-play design allows for quick and easy installation without tools. No additional software or configuration required. Available in packs of 5 (Product ID: IN-CAT6-COUPLER-U5)
Use
Extend your network connection by connecting two Cat6 cables

Ulasan Produk

Tidak ada ulasan