StarTech.com LAN Cable Extension Connector/5-Pack/Female-Female/T568 Terminal/Gigabit Ethernet Compatible RJ45 Cat5 Cat5e Cat6 Inline Coupler

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient 5-Pack: Compact, straight-through T568B RJ45 couplers. Ideal for IT professionals managing multiple setups in offices, server rooms, LANs, and more.
Rugged Construction: This Cat6 Ethernet extension connector features a durable polycarbonate housing for wear resistance in harsh environments. The gold-plated phosphor bronze female RJ45 terminals provide improved conductivity and corrosion resistance. Reliable Data Communication: Supports PoE and supports 10Gbps, 1Gbps, and 10/100 Ethernet speeds. Versatile and reliable, it ensures reliable data transfer between devices. It exceeds the TIA-568-C.2 standard (insertion loss margin of 35.4dB, headroom of 17.5dB).
Compatible with Cat 6 and Cat 5/5e cables, 10/100/1000 and 2.5G/5G/10G networks. Compatible standards: 10BASE-T/100BASE-TX/100BASE-T4/1000BASE-T, 2.5GBASE-T/5GBASE-T, ATM-25/ATM-51/ATM-155, TR-16 active/passive, TR-4, 100VG-AnyLan
Easy installation: Simple plug-and-play design allows for quick and easy installation without tools, no additional software or configuration required
Connect two Cat6 cables to extend your network connection. Convenient 5-pack for multiple installations.
Feature
Convenient 5-Pack: Compact, straight-through T568B RJ45 couplers. Ideal for IT professionals managing multiple setups in offices, server rooms, LANs, and more.
Rugged Construction: This Cat6 Ethernet extension connector features a durable polycarbonate housing for wear resistance in harsh environments. The gold-plated phosphor bronze female RJ45 terminals provide improved conductivity and corrosion resistance. Reliable Data Communication: Supports PoE and supports 10Gbps, 1Gbps, and 10/100 Ethernet speeds. Versatile and reliable, it ensures reliable data transfer between devices. It exceeds the TIA-568-C.2 standard (insertion loss margin of 35.4dB, headroom of 17.5dB).
Compatible with Cat 6 and Cat 5/5e cables, 10/100/1000 and 2.5G/5G/10G networks. Compatible standards: 10BASE-T/100BASE-TX/100BASE-T4/1000BASE-T, 2.5GBASE-T/5GBASE-T, ATM-25/ATM-51/ATM-155, TR-16 active/passive, TR-4, 100VG-AnyLan
Easy installation: Simple plug-and-play design allows for quick and easy installation without tools, no additional software or configuration required
Use
Connect two Cat6 cables to extend your network connection. Convenient 5-pack for multiple installations.

Ulasan Produk

Tidak ada ulasan