Panasonic Lamdash PRO 5-blade (Matte Black)

Sebelum PPN:
Rp8.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. ,5-blade x Fastest in Lamdash history (For Panasonic Linear Shavers Lamdash. As of July 30, 2025.) Linear motor achieves approximately 14,000 strokes/minute = approximately 70,000 cutting actions/minute. 2. ,The tight-fitting 5D head fits snugly against the skin. ,By increasing the contact area with the skin, pressure is distributed, reducing the burden on the skin by approximately 25% compared to 3-blade shavers (Comparison of the pressure load area on the skin between the ES-L5 series and ES-L3 series. Researched by Panasonic. 12.3?, 8.8 m2. Check the distribution of pressure load based on the area ratio. Effectiveness varies depending on the conditions of use. )3. "Lumdash AITM (* Depending on the thickness of your beard or the amount of beard debris inside the shaver head, the sensor may not react (change in drive sound), but this is not a malfunction. *)" automatically controls the optimal power according to the condition of your beard.
Feature
1. ,5-blade x Fastest in Lamdash history (For Panasonic Linear Shavers Lamdash. As of July 30, 2025.) Linear motor achieves approximately 14,000 strokes/minute = approximately 70,000 cutting actions/minute. 2. ,The tight-fitting 5D head fits snugly against the skin. ,By increasing the contact area with the skin, pressure is distributed, reducing the burden on the skin by approximately 25% compared to 3-blade shavers (Comparison of the pressure load area on the skin between the ES-L5 series and ES-L3 series. Researched by Panasonic. 12.3?, 8.8 m2. Check the distribution of pressure load based on the area ratio. Effectiveness varies depending on the conditions of use. )3. "Lumdash AITM (* Depending on the thickness of your beard or the amount of beard debris inside the shaver head, the sensor may not react (change in drive sound), but this is not a malfunction. *)" automatically controls the optimal power according to the condition of your beard.

Ulasan Produk

Tidak ada ulasan