Buffalo LaCreco Smartphone CD Recorder with Cable Connection, White

Sebelum PPN:
Rp2.199.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)145 x 17 x 168 * Main body only (excluding protrusions)
ColorWhite
Disc Loading Typetray
Included AccessoriesAC adapter, backup DVD-R, cable (USB Micro-B to Lightning / USB Micro-B to Type-C / USB Micro-B to Micro-B), instruction manual (warranty)
InterfaceUSB2.0(Micro-B)
Mass of Main Unit (g)Approx. 350 *Body only
Maximum Power Consumption (W)5.5
Operating Temperature/Humidity RangeTemperature: 5 to 35 ° C, Humidity: 20 to 80% (no condensation)
Power Input (V)AC100(50/60Hz)
SpecificationWrite error prevention function: DVD / CD compatible
Suitable ModelsiOS or Android smartphone / tablet / Android Walkman
TypeExternal
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can listen to CDs you've bought right away, enjoy them easily without a computer, enjoy CD-exclusive songs on your smartphone, and immerse yourself in CD quality (FLAC). Lyrics are displayed along with the phrases, and you can use your spare time while traveling to practice karaoke. Quickly save songs from CDs to your smartphone. The LaCreco app is simple and intuitive to use. Album information and lyrics are automatically retrieved from the internet. When you want to listen to a CD, use the LaCreco app. For your usual music, use the standard music app. You can select the sound quality and save songs. You can continue to use it even if you change your smartphone. Beginners can rest assured. A detailed manual is provided.
Feature
You can listen to CDs you've bought right away, enjoy them easily without a computer, enjoy CD-exclusive songs on your smartphone, and immerse yourself in CD quality (FLAC). Lyrics are displayed along with the phrases, and you can use your spare time while traveling to practice karaoke. Quickly save songs from CDs to your smartphone. The LaCreco app is simple and intuitive to use. Album information and lyrics are automatically retrieved from the internet. When you want to listen to a CD, use the LaCreco app. For your usual music, use the standard music app. You can select the sound quality and save songs. You can continue to use it even if you change your smartphone. Beginners can rest assured. A detailed manual is provided.

Ulasan Produk

Tidak ada ulasan