StarTech.com KVM Switch/2-Port/Single Monitor/HDMI 1080p/Integrated Cable/Audio Remote Switch/Bus-Powered/PC CPU Switch for 2 Computers

Sebelum PPN:
Rp4.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports HD resolutions (1080p - 1920x1200) Switch between PCs with button presses, hotkeys, or switching software Space-saving design with minimal footprint
Integrates KVM cables and remote switches. Switching software is compatible with PC and Mac.
USB powered - no external power adapter required Supports analog (3.5mm) and HDMI audio Independent audio and microphone switching for uninterrupted audio Hot-pluggable
Remote switch with 1.5m cable
Ideal for computer control for PC testing and burn-in. Saves desk space by allowing for two monitors, keyboard, and mouse. Ideal for sharing a PC and connected peripherals in the home or home office.
Increase your work efficiency by switching between two systems on one desktop workstation
*OS compatibility refers to the KVM software only. This KVM product can be used on any platform without software.
Warning
*OS compatibility refers to the KVM software only. This KVM product can be used on any platform without software.
Feature
Supports HD resolutions (1080p - 1920x1200) Switch between PCs with button presses, hotkeys, or switching software Space-saving design with minimal footprint
Integrates KVM cables and remote switches. Switching software is compatible with PC and Mac.
USB powered - no external power adapter required Supports analog (3.5mm) and HDMI audio Independent audio and microphone switching for uninterrupted audio Hot-pluggable
Remote switch with 1.5m cable
Use
Ideal for computer control for PC testing and burn-in. Saves desk space by allowing for two monitors, keyboard, and mouse. Ideal for sharing a PC and connected peripherals in the home or home office.
Increase your work efficiency by switching between two systems on one desktop workstation

Ulasan Produk

Tidak ada ulasan