StarTech.com KVM switch/2 ports/dual monitor/4K60Hz HDMI/1.5m cable/bus power/hand switch & hotkey switching/PC computer CPU switching device
#Grup produk P113610804
Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Connecting Terminal | 4 x HDMI, 2 x USB-A (USB2.0, 480Mbps), 4 x 3.5mm stereo mini (3 poles, female) |
| Connector Shape | 2 x 3.5mm stereo mini (3 poles, female), 2 x HDMI, 2 x USB-A (USB2.0, 480Mbps) |
| Height (mm) | 26 |
| Length (mm) | 83 |
| Mass (g) | 600 |
| Number of Connections | 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows7/8/8.1/10/11,macOS10.12-10.15/11/12,ChromeOS |
| Warranty Period | 2 years |
| Width (mm) | 127 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dual 4K60Hz Monitor KVM Switch: Switch between two USB-A and HDMI-enabled computers to share mouse, keyboard, audio, and dual 4K60Hz HDMI displays Ready-to-use, bus-powered KVM switch with integrated cables and compact housing Easy installation with no external power adapter required. 1.5m integrated host cable extends reach and reduces stress on ports and connectors Switching options: Switch between hosts with a remote push button or hotkey command. The remote push button comes with a 1.5m cable and can be placed to suit your work environment. Downloadable software (English version only) allows you to listen to audio from a standby computer while controlling a connected computer. Compatible models: Compatible with all hardware platforms (Intel, AMD, etc.). 2-port dual-monitor CPU switcher compatible with various OS such as Windows, macOS, Linux, ChromeOS, etc.
StarTech.com Advantage: Provides convenient connectivity tools for IT support and help desks (available in English only). A USB event monitoring utility that timestamps USB device connections, a Windows layout tool that restores window locations when switching hosts, and more.
Connect your home computer and work-from-home laptop to share peripherals in your home office
Ideal for CAD/CAM, video editing, content creation, etc.
Switch and share dual displays, mouse, keyboard, and audio peripherals between two desktop PCs
*OS compatibility refers only to the available KVM software. This product can be used on any platform without any software.
StarTech.com Advantage: Provides convenient connectivity tools for IT support and help desks (available in English only). A USB event monitoring utility that timestamps USB device connections, a Windows layout tool that restores window locations when switching hosts, and more.
Connect your home computer and work-from-home laptop to share peripherals in your home office
Ideal for CAD/CAM, video editing, content creation, etc.
Switch and share dual displays, mouse, keyboard, and audio peripherals between two desktop PCs
*OS compatibility refers only to the available KVM software. This product can be used on any platform without any software.
Warning
*OS compatibility refers only to the available KVM software. This product can be used on any platform without any software.Feature
Dual 4K60Hz Monitor KVM Switch: Switch between two USB-A and HDMI-enabled computers to share mouse, keyboard, audio, and dual 4K60Hz HDMI displays Ready-to-use, bus-powered KVM switch with integrated cables and compact housing Easy installation with no external power adapter required. 1.5m integrated host cable extends reach and reduces stress on ports and connectors Switching options: Switch between hosts with a remote push button or hotkey command. The remote push button comes with a 1.5m cable and can be placed to suit your work environment. Downloadable software (English version only) allows you to listen to audio from a standby computer while controlling a connected computer. Compatible models: Compatible with all hardware platforms (Intel, AMD, etc.). 2-port dual-monitor CPU switcher compatible with various OS such as Windows, macOS, Linux, ChromeOS, etc.StarTech.com Advantage: Provides convenient connectivity tools for IT support and help desks (available in English only). A USB event monitoring utility that timestamps USB device connections, a Windows layout tool that restores window locations when switching hosts, and more.
Use
Connect your home computer and work-from-home laptop to share peripherals in your home officeIdeal for CAD/CAM, video editing, content creation, etc.
Switch and share dual displays, mouse, keyboard, and audio peripherals between two desktop PCs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
