StarTech.com iPad / tablet floor stand with security lock

Sebelum PPN:
Rp9.799.900
Spesifikasi
ColorBlack & silver
Height (cm)106
Length (cm)32
Width (cm)41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tablet stand compatible with the 9.7-inch iPad / iPad Air / iPad Pro constitutes an impressive information display. A sturdy metal lock stand prevents theft. A fixed height of approximately 1060 mm. Supports horizontal / vertical changes of the screen Power the tablet through the charging cable in the support Home button cover prevents the launch of unrelated apps
Configure commercial kiosks and product displays Display welcome messages and guidance to visitors Install multiple stands to disseminate information
Feature
A tablet stand compatible with the 9.7-inch iPad / iPad Air / iPad Pro constitutes an impressive information display. A sturdy metal lock stand prevents theft. A fixed height of approximately 1060 mm. Supports horizontal / vertical changes of the screen Power the tablet through the charging cable in the support Home button cover prevents the launch of unrelated apps
Use
Configure commercial kiosks and product displays Display welcome messages and guidance to visitors Install multiple stands to disseminate information

Ulasan Produk

Tidak ada ulasan