StarTech.com IP compatible HDMI extension distributor kit 4K / 30Hz compatible HDMI signal extender transceiver set via LAN line

Sebelum PPN:
Rp23.999.900
Spesifikasi
ColorBlack
Connector A3.5mm mini jack (3 poles), HDMI (19 pin), RJ-11, RJ-45
Connector B3.5mm mini jack (3 poles), HDMI (19 pin), RJ-11, RJ-45
Height (cm)3
Input Current (A)0.6
Length (cm)13
Mass (g)592
Number of Ports1
Operating Temperature (°C)0~ 40
Output Current (A)1.5
Power Consumption (W)18
Storage Temperature (°C)-10 ~ 60
Width (cm)11.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible video distribution for large multi-screen presentations, video walls, video switching, point-to-point extension, and more
Supports 4K/30Hz resolution and stunning image quality over IP Free mobile app for easy video wall control (iOS / Android)
Supports professional installation with included mounting hardware Connects using Gigabit LAN network Easy setup (supports point-to-point and point-to-multipoint settings)
Leverage your existing network infrastructure to extend HDMI
A 3.5mm audio source is distributed separately from the HDMI audio, and the HDMI audio and 3.5mm audio can be switched. In restaurants and shopping malls, a video wall with multiple displays is used to display entertainment that catches the eyes of visitors.
Extend HDMI and RS-232 serial to develop interactive digital signage Display information that is updated at any time such as time and date on multiple digital bulletin boards at airports, stations, bus terminals, hospitals, etc. Social media in a wide viewing area View feed on multiple screens
* ST12MHDLAN4R is the only receiver that can be used with ST12MHDLAN4K.
Warning
* ST12MHDLAN4R is the only receiver that can be used with ST12MHDLAN4K.
Feature
Flexible video distribution for large multi-screen presentations, video walls, video switching, point-to-point extension, and more
Supports 4K/30Hz resolution and stunning image quality over IP Free mobile app for easy video wall control (iOS / Android)
Supports professional installation with included mounting hardware Connects using Gigabit LAN network Easy setup (supports point-to-point and point-to-multipoint settings)
Leverage your existing network infrastructure to extend HDMI
Use
A 3.5mm audio source is distributed separately from the HDMI audio, and the HDMI audio and 3.5mm audio can be switched. In restaurants and shopping malls, a video wall with multiple displays is used to display entertainment that catches the eyes of visitors.
Extend HDMI and RS-232 serial to develop interactive digital signage Display information that is updated at any time such as time and date on multiple digital bulletin boards at airports, stations, bus terminals, hospitals, etc. Social media in a wide viewing area View feed on multiple screens

Ulasan Produk

Tidak ada ulasan