Transcend Internal SSD SATA III M.2 SSD 430S

Sebelum PPN:
Rp3.999.900 - Rp9.599.900
Spesifikasi
Dimensions (mm)42.0x22.0x3.58
DurabilityDWPD [Number of drive writes per day]: 0.3 (5 years)
Flash3D+NAND flash
InterfaceSATA III 6Gb/s
Mass (g)5
Mean Time Between Failure (hour)2000000
Operating Ambient Temperature (°C)0 (32°F) ~ 70 (158°F)
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardM.2 2242
Various certificationsCE/UKCA/FCC/BSMI/KC/RCM
Voltage Rating (V)3.3±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combining a compact size with a SATA-III 6Gb/s interface and 3D NAND technology, Transcend's M.2 SSD 420S is the perfect solution for small devices with high performance demands and size constraints.
High-quality chips and powerful firmware algorithms provide excellent reliability.
Feature
Combining a compact size with a SATA-III 6Gb/s interface and 3D NAND technology, Transcend's M.2 SSD 420S is the perfect solution for small devices with high performance demands and size constraints.
High-quality chips and powerful firmware algorithms provide excellent reliability.

Ulasan Produk

Tidak ada ulasan