Spesifikasi
| Dimensions, Height x Width x Thickness (mm) | 309x255x12 |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Size | A4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
More convenient for sorting and storing documents! Since it is the same size as the individual holder made, it can be stored perfectly in a box file. A size that fits in a file box! A4 size clear holder can be stored as it is, so more detailed document classification is possible. You can store the entire clear holder! You can store it against a book stand or use it as a clear holder. Can be used both vertically and horizontally! Easy-to-use universal design! Easy-to-remove tanned cut The contents are easy-to-remove tanned-cut universal design. With a 12mm gusset that fits in a lot! With a gusset, documents do not pop out and you can store it with plenty of room. With a writable index! You can write with a pencil as well as a ballpoint pen. Approximately 140 sheets of copy paper can be stored!
We propose a new filing that replaces the individual paper holder. Unlike the conventional two-dimensional holder, it is a three-dimensional holder with a gusset with a thickness of 12 mm. Since the index part is also welded, it is a safe design that prevents documents, CDs, MO and other media from spilling.
We propose a new filing that replaces the individual paper holder. Unlike the conventional two-dimensional holder, it is a three-dimensional holder with a gusset with a thickness of 12 mm. Since the index part is also welded, it is a safe design that prevents documents, CDs, MO and other media from spilling.
Feature
More convenient for sorting and storing documents! Since it is the same size as the individual holder made, it can be stored perfectly in a box file. A size that fits in a file box! A4 size clear holder can be stored as it is, so more detailed document classification is possible. You can store the entire clear holder! You can store it against a book stand or use it as a clear holder. Can be used both vertically and horizontally! Easy-to-use universal design! Easy-to-remove tanned cut The contents are easy-to-remove tanned-cut universal design. With a 12mm gusset that fits in a lot! With a gusset, documents do not pop out and you can store it with plenty of room. With a writable index! You can write with a pencil as well as a ballpoint pen. Approximately 140 sheets of copy paper can be stored!We propose a new filing that replaces the individual paper holder. Unlike the conventional two-dimensional holder, it is a three-dimensional holder with a gusset with a thickness of 12 mm. Since the index part is also welded, it is a safe design that prevents documents, CDs, MO and other media from spilling.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
