EPOS IMPACT 860 ANC On-Ear Wired Headset (Binaural)

Sebelum PPN:
Rp6.199.900
Spesifikasi
Cable Length (m)1.85
Frequency CharacteristicSpeaker: 20 Hz to 20 kHz, Microphone: 100Hz to 16KH
Mass (g)189
Set ContentsBinaural headset, wired USB-C, USB-C to A adapter, storage pouch, quick guide, safety and compliance sheet
Type(Microphone) Digital MEMS x 4
Type of ConnectionUSB-C and USB-A (USB adapter included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
On-ear wired headset (both ears) with industry-leading noise-canceling microphone featuring Adaptive ANC and EPOS AITM.
The adaptive microphone, powered by EPOS AITM, analyzes ambient noise in real time, scanning 32,000 times per second to distinguish between your voice and other background noise, providing unprecedented noise cancellation.
The ANC (Active Noise Cancelling) built into the head speakers works at an appropriate level depending on the ambient noise, blocking out ambient noise while reducing the distinctive ringing feeling in the ears, making for a comfortable listening experience.
The lightweight design, soft cushioning, and padded headband ensure all-day comfort.
It is also recommended for online meetings in call centers or noisy places.
Feature
On-ear wired headset (both ears) with industry-leading noise-canceling microphone featuring Adaptive ANC and EPOS AITM.
The adaptive microphone, powered by EPOS AITM, analyzes ambient noise in real time, scanning 32,000 times per second to distinguish between your voice and other background noise, providing unprecedented noise cancellation.
The ANC (Active Noise Cancelling) built into the head speakers works at an appropriate level depending on the ambient noise, blocking out ambient noise while reducing the distinctive ringing feeling in the ears, making for a comfortable listening experience.
The lightweight design, soft cushioning, and padded headband ensure all-day comfort.
It is also recommended for online meetings in call centers or noisy places.

Ulasan Produk

Tidak ada ulasan