EPOS IMPACT 460T Wired Headset (Binaural) Microsoft Teams Certified

Sebelum PPN:
Rp3.099.900
Spesifikasi
Cable Length (m)1.8
Frequency CharacteristicSpeaker: 20 Hz to 20 kHz, Microphone: 100Hz to 8KH
Mass (g)120
Type of ConnectionUSB-C and USB-A (USB adapter included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cost-effective, dual-ear wired headset for hybrid workers.
The noise filter reduces background noise, providing clearer voices and higher quality sound.
Featuring soft noise-damping ear pads, a lightweight body, and a padded headband, they provide a comfortable fit even when worn for extended periods of time.
Feature
A cost-effective, dual-ear wired headset for hybrid workers.
The noise filter reduces background noise, providing clearer voices and higher quality sound.
Featuring soft noise-damping ear pads, a lightweight body, and a padded headband, they provide a comfortable fit even when worn for extended periods of time.

Ulasan Produk

Tidak ada ulasan