EPOS IMPACT 430T Wired Headset (Single Ear) Microsoft Teams Certified

Sebelum PPN:
Rp2.699.900
Spesifikasi
Cable Length (m)1.8
Frequency CharacteristicSpeaker: 20 Hz to 20 kHz, Microphone: 100Hz to 8KH
Mass (g)83
Type of ConnectionUSB-C and USB-A (USB adapter included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cost-effective, single-ear wired headset for hybrid workers.
The noise filter reduces background noise for clearer voices and better sound.
Soft, noise-damping ear pads, an ultra-lightweight design, and a padded headband ensure fatigue-free comfort.
Feature
A cost-effective, single-ear wired headset for hybrid workers.
The noise filter reduces background noise for clearer voices and better sound.
Soft, noise-damping ear pads, an ultra-lightweight design, and a padded headband ensure fatigue-free comfort.

Ulasan Produk

Tidak ada ulasan