Ricoh Image Pointer GP01
#Grup produk P113606227
Spesifikasi
| Charging Time (minute) | 120 |
|---|---|
| Continuous Operating Time (minute) | [Projection] Battery: 80, AC adapter: No time limit |
| Contrast Ratio | 300:1 |
| Input Terminal | HDMI Input Connector: microHDMI 1.4, TypeD Connector HDCP1.1 USB Type C Power Connector: Power Input |
| Lens | Projection: manual focus |
| Life of Light Source | 20000 hours |
| Light Source | RGB LED |
| Luminous Flux (Lm) | 45 |
| Maximum Power Consumption (W) | 10 |
| Number of pixels | 409,920(854x480) |
| Projection Distance (m) | 0.61~1.96 |
| Specification | DLP Chip: 0.2" FWVGA, Throw Ratio (Distance/Width): 1.1 |
| Storage Environment | Operating temperature: 5 to 35°C Humidity: 20 to 80% (non-condensing) Storage temperature: -30 to 65°C Humidity: 20 to 80% (non-condensing) |
| Wireless Communication System | Mirroring compatible OS: iOS, frequency band: 2.4GHz / 5GHz (5GHz can be turned on and off), standard: IEEE 802.11n/ac |
| speaker | 0.8W (monaural) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This compact, handheld projector is cordless, allowing you to project freely onto desks, walls, floors, and more. Share your favorite photos and videos on a big screen with everyone. Connect to your iOS device via Wi-Fi and project using the screen mirroring function. No complicated setup, such as installing a dedicated app, is required. A MicroHDMI-HDMI conversion adapter is included. Connect and project from a variety of devices, including computers and cameras, using a commercially available HDMI cable. While the RICOH Image Pointer is connected to your smartphone, you can set it to standby mode with projection off. When you want to share something, you can immediately start projecting from standby mode with the push of a button. Power is provided via the USB Type-C port. In addition to charging the battery, continuous projection is also possible when connected to a power source (projection is also possible using a mobile battery with an output of 2A or more).
*1 Content protected by copyright protection technology may not be playable. We cannot guarantee compatibility with future iOS updates. *2 Battery projection time is an estimate measured under the following conditions and is not guaranteed. Projection time may vary depending on battery usage and other factors: ,Battery condition is near new ,Battery is fully charged ,Ambient temperature is 25°C ,Continuous video projection with volume set to 10 *3 If the operating environment temperature is high, the internal temperature may rise and projection may be interrupted. *4 This is a standard estimate when using an AC adapter with a 2A output. *5 This is the overall average value for this product at the time of shipment. It is listed in accordance with the JIS X6911:2015 Data Projector Specifications. Measurement methods and conditions are based on the appendix.
*1 Content protected by copyright protection technology may not be playable. We cannot guarantee compatibility with future iOS updates. *2 Battery projection time is an estimate measured under the following conditions and is not guaranteed. Projection time may vary depending on battery usage and other factors: ,Battery condition is near new ,Battery is fully charged ,Ambient temperature is 25°C ,Continuous video projection with volume set to 10 *3 If the operating environment temperature is high, the internal temperature may rise and projection may be interrupted. *4 This is a standard estimate when using an AC adapter with a 2A output. *5 This is the overall average value for this product at the time of shipment. It is listed in accordance with the JIS X6911:2015 Data Projector Specifications. Measurement methods and conditions are based on the appendix.
Warning
*1 Content protected by copyright protection technology may not be playable. We cannot guarantee compatibility with future iOS updates. *2 Battery projection time is an estimate measured under the following conditions and is not guaranteed. Projection time may vary depending on battery usage and other factors: ,Battery condition is near new ,Battery is fully charged ,Ambient temperature is 25°C ,Continuous video projection with volume set to 10 *3 If the operating environment temperature is high, the internal temperature may rise and projection may be interrupted. *4 This is a standard estimate when using an AC adapter with a 2A output. *5 This is the overall average value for this product at the time of shipment. It is listed in accordance with the JIS X6911:2015 Data Projector Specifications. Measurement methods and conditions are based on the appendix.Feature
This compact, handheld projector is cordless, allowing you to project freely onto desks, walls, floors, and more. Share your favorite photos and videos on a big screen with everyone. Connect to your iOS device via Wi-Fi and project using the screen mirroring function. No complicated setup, such as installing a dedicated app, is required. A MicroHDMI-HDMI conversion adapter is included. Connect and project from a variety of devices, including computers and cameras, using a commercially available HDMI cable. While the RICOH Image Pointer is connected to your smartphone, you can set it to standby mode with projection off. When you want to share something, you can immediately start projecting from standby mode with the push of a button. Power is provided via the USB Type-C port. In addition to charging the battery, continuous projection is also possible when connected to a power source (projection is also possible using a mobile battery with an output of 2A or more).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
