JTT illumination sound bar

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (cm)About 80
Dimensions (mm)About 380 x 65 x 70
Frequency Band (Hz)80-18K
Input Terminal3.5mm audio plug (stereo)
Mass (g)About 530
Noise Level (dB)≥75
Output Power (W)6(3x2)
Power SupplyUSB power supply type (5V/1A)
speakerDIA40mmx2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-range speakers with a diameter of 40 mm are placed on the left and right for powerful stereo sound with a USB-powered sound bar amplifier equipped with a colorful illumination bar. You can enjoy realistic stereo sound that cannot be imagined from a compact body. Power-saving and convenient USB powered power supply is easy to use, just connect it to a USB port. You can use various USB power sources such as PCs and USB chargers. *USB audio function is not installed. Sound output requires a 3.5mm plug connection. 3.5mm audio plug Can be used by connecting to the earphone jack or AUX (Line out) terminal of a smartphone, PC / TV / audio device, etc. Colorful and beautiful LED illumination The LED illumination will start producing colorful light when connected to a USB power supply. Considering TV viewing, the illumination has an elegant way of lighting with reduced brightness.
*USB power supply is not included.
Warning
*USB power supply is not included.
Feature
Full-range speakers with a diameter of 40 mm are placed on the left and right for powerful stereo sound with a USB-powered sound bar amplifier equipped with a colorful illumination bar. You can enjoy realistic stereo sound that cannot be imagined from a compact body. Power-saving and convenient USB powered power supply is easy to use, just connect it to a USB port. You can use various USB power sources such as PCs and USB chargers. *USB audio function is not installed. Sound output requires a 3.5mm plug connection. 3.5mm audio plug Can be used by connecting to the earphone jack or AUX (Line out) terminal of a smartphone, PC / TV / audio device, etc. Colorful and beautiful LED illumination The LED illumination will start producing colorful light when connected to a USB power supply. Considering TV viewing, the illumination has an elegant way of lighting with reduced brightness.

Ulasan Produk

Tidak ada ulasan