Sebelum PPN:
Rp1.799.900
Spesifikasi
Power Consumption (W)1400
Power Input (V)AC100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
,Power supply: AC100V 50/60Hz shared ,Power consumption: 1400W (during rapid heating)
,Frying adjustment: 7 levels (approx. 140 to 200°C)
Heating mode: 6 levels (with warmth retention)
Safety features: Automatic OFF function/Overheat protection/Circuit protection/Forget-to-turn-off protection/Current fuse Cord length: Approx. 1.8m
,Body size: Approx. 280(W) x 295(D) x 50(H) mm
Weight: Approx. 1.8kg
Accessories: Power cord
Feature
,Power supply: AC100V 50/60Hz shared ,Power consumption: 1400W (during rapid heating)
,Frying adjustment: 7 levels (approx. 140 to 200°C)
Heating mode: 6 levels (with warmth retention)
Safety features: Automatic OFF function/Overheat protection/Circuit protection/Forget-to-turn-off protection/Current fuse Cord length: Approx. 1.8m
,Body size: Approx. 280(W) x 295(D) x 50(H) mm
Weight: Approx. 1.8kg
Accessories: Power cord

Ulasan Produk

Tidak ada ulasan