StarTech.com IEEE 1394a 1-port / 1394b 2-port expansion PCI Express card 9-pin FireWire 800 x2 / 6-pin FireWire 400 x1-compatible PCIe card

Sebelum PPN:
Rp2.899.900
Spesifikasi
Supported OSWindows 2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 3.5.x or later (LTS version only )

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two 9-pin FireWire 800 ports. Supports a maximum data transfer rate of 800 Mbps on each port
1 x 6-pin FireWire 400 port. Supports a maximum data transfer rate of 400 Mbps. Includes a low profile bracket with a built-in native PCI Express chipset without using a bridge chip. Internal power connector for high-power FireWire devices.
Compliant with IEEE 1394b standard, IEEE 1394a-2000 and 1394-1995 standard Supports plug-and-play and hot swap
Add a high-speed FireWire port to a desktop computer that doesn't have a FireWire port Connect your digital camera to your desktop's PCI Express slot and download photos and videos Connect your high-speed external HDD to a PCI Express-enabled system
* The software included with this product only supports "standard" driver implementation. To set up a custom driver, you need to purchase the software from a third party.
Warning
* The software included with this product only supports "standard" driver implementation. To set up a custom driver, you need to purchase the software from a third party.
Feature
Two 9-pin FireWire 800 ports. Supports a maximum data transfer rate of 800 Mbps on each port
1 x 6-pin FireWire 400 port. Supports a maximum data transfer rate of 400 Mbps. Includes a low profile bracket with a built-in native PCI Express chipset without using a bridge chip. Internal power connector for high-power FireWire devices.
Compliant with IEEE 1394b standard, IEEE 1394a-2000 and 1394-1995 standard Supports plug-and-play and hot swap
Use
Add a high-speed FireWire port to a desktop computer that doesn't have a FireWire port Connect your digital camera to your desktop's PCI Express slot and download photos and videos Connect your high-speed external HDD to a PCI Express-enabled system

Ulasan Produk

Tidak ada ulasan