Panasonic Ice Maker Chip 120kg (Mesin Es Serpihan)

Sebelum PPN:
Rp119.999.900 - Rp129.999.900
Spesifikasi
Dimensions (mm)Ice: 10 x 20 x 20
Height (mm)800
Ice Making Capacity110/120kg(50/60Hz)
Length (mm)600
Power Cable (m)2.5
Power Consumption (W)440/490 (at 50/60Hz)
Power Input (V)Single phase 100 (50 / 60Hz)
Water SupplyWater supply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 120kg under-counter type chip ice maker.
*Only delivery to the vehicle is available. Separate water supply and drainage work is required. *We do not deliver to private homes (detached houses or apartment buildings).
Warning
*Only delivery to the vehicle is available. Separate water supply and drainage work is required. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
This is a 120kg under-counter type chip ice maker.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait