Buffalo IC card security, virus check, shock-resistant portable HDD 1TB

Sebelum PPN:
Rp7.899.900
Spesifikasi
Capacity (TB)1
Included AccessoriesUSB cable (18cm), USB extension cable (50cm), instruction manual
InterfaceUSB section: USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0 / 2.0
Mass (g)About 300
Number of terminals1 (USB section)
Operating EnvironmentTemperature 5 to 35 ° C, humidity 20 to 80% (no condensation)
Outer Dimensions (mm)90 x 141 x 21 (width x height x depth) *Main unit only (excluding protrusions)
Power SupplyUSB bus power
SecurityEncryption method: AES 256bit (hardware method)
Terminal ShapeMicro-B (USB section)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
,Virus check function: Equipped with DiXiM Security Endpoint to prevent viruses from entering and infecting corporate USB memory. ,Uses ESETTM security engine and definition database. ,Forced encryption protects important data.
Feature
,Virus check function: Equipped with DiXiM Security Endpoint to prevent viruses from entering and infecting corporate USB memory. ,Uses ESETTM security engine and definition database. ,Forced encryption protects important data.

Ulasan Produk

Tidak ada ulasan