Ohm Electric Hot sandwich maker, holds 8-10 slices of bread, stores vertically, and is easy to clean

Sebelum PPN:
Rp529.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)(Approx.) 243x104x223
Cable Length (m)About 0.75
Included AccessoriesInstruction manual with warranty card
Mass (g)About 1420
Rated Power Consumption (W)520
Rated Voltage (V)100 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For 8-slice and 10-slice bread. Easy to clean with just a wipe. Cord can be wrapped up for space-saving vertical storage.
Feature
For 8-slice and 10-slice bread. Easy to clean with just a wipe. Cord can be wrapped up for space-saving vertical storage.

Ulasan Produk

Tidak ada ulasan