ZOJIRUSHI Mahoubin hot plate yakiyaki

Sebelum PPN:
Rp3.199.900
Spesifikasi
Cable Length (m)2.5
ColorBlack
Inner dimensions (width x depth x depth) (mm)(Plate) 484x318x26
Mass (kg)5.5
Maximum Temperature (°C)250
Outer Dimensions, Width W x Depth D x Height H (mm)600x380x110
Power Consumption (W)1350
Power Input (V)100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable and long-lasting: double the durability "far-infrared flat plate with triple titanium ceramic coating"
"Thin body" for easy cooking (height to cooking surface 5cm)
"Wide 48cm'' that allows you to bake big
,"Click temperature control plug” that can be set easily
2.5m long cord / "Body guard" that prevents direct contact with the edge of the plate
Feature
Durable and long-lasting: double the durability "far-infrared flat plate with triple titanium ceramic coating"
"Thin body" for easy cooking (height to cooking surface 5cm)
"Wide 48cm'' that allows you to bake big
,"Click temperature control plug” that can be set easily
2.5m long cord / "Body guard" that prevents direct contact with the edge of the plate

Ulasan Produk

Tidak ada ulasan