ZOJIRUSHI Mahoubin hot plate yakiyaki

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number64-9292-07
Cable Length (m)2.5
ColorBlack (BA)
External dimensions (width W x depth D x height H) (cm)60x38x11
Inner dimensions (width x depth x depth) (mm)48.4x31.8x2.6
Mass of Main Unit (kg)About 5.5
Power Consumption (W)1350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Wide 48cm'' that allows you to cook a lot of food at the same time "Far-infrared triple titanium ceramic coated flat plate'' that is strong and long-lasting "Thin body'' that makes it easy to handle food "Click temperature control plug'' that can be set easily Edge of plate "Body guard" that makes it difficult to touch directly
Feature
"Wide 48cm'' that allows you to cook a lot of food at the same time "Far-infrared triple titanium ceramic coated flat plate'' that is strong and long-lasting "Thin body'' that makes it easy to handle food "Click temperature control plug'' that can be set easily Edge of plate "Body guard" that makes it difficult to touch directly

Ulasan Produk

Tidak ada ulasan