ZOJIRUSHI Mahoubin hot plate yakiyaki

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number64-9291-82
Cable Length (m)2.5
ColorBlack (BA)
External dimensions (width W x depth D x height H) (cm)48x33x14
Inner dimensions (width x depth x depth) (mm)40.5x27x3.5
Mass of Main Unit (kg)About 4.0
Power Consumption (W)1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Deep plate'' with a depth of 3.5cm that expands your cooking repertoire "Deep plate with far-infrared triple titanium ceramic coating'' that is strong and long lasting "Click temperature control plug'' that can be set easily Directly on the edge of the plate "Body guard" that is hard to touch 2.5m long cord
Feature
"Deep plate'' with a depth of 3.5cm that expands your cooking repertoire "Deep plate with far-infrared triple titanium ceramic coating'' that is strong and long lasting "Click temperature control plug'' that can be set easily Directly on the edge of the plate "Body guard" that is hard to touch 2.5m long cord

Ulasan Produk

Tidak ada ulasan