ZOJIRUSHI Mahoubin hot plate yakiyaki

Sebelum PPN:
Rp2.699.900
Spesifikasi
Cable Length (m)2.5
ColorBlack (BA)
External dimensions (width W x depth D x height H) (cm)48 x 33 x 14 (height 16 when two sheets are stacked)
Inner dimensions (width x depth x depth) (mm)Deep plate: 40.5 x 27 x 3.5, grilled meat plate: 40.5 x 27 x 2
Mass of Main Unit (kg)About 5.5
Power Consumption (W)1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 plates: "Deep Plate'' and "Yakiniku Plate with Inclined Grooves.'' "Deep Plate'' with a depth of 3.5cm expands your cooking repertoire from "grilling'' to "simmering''. "Yakiniku plate with slanted grooves'' for easy flow "Deep plate with far-infrared triple titanium ceramic coating'' that is strong and long-lasting "Click temperature control plug'' that can be set easily
Feature
2 plates: "Deep Plate'' and "Yakiniku Plate with Inclined Grooves.'' "Deep Plate'' with a depth of 3.5cm expands your cooking repertoire from "grilling'' to "simmering''. "Yakiniku plate with slanted grooves'' for easy flow "Deep plate with far-infrared triple titanium ceramic coating'' that is strong and long-lasting "Click temperature control plug'' that can be set easily

Ulasan Produk

Tidak ada ulasan