ZOJIRUSHI Mahoubin hot plate yakiyaki

Sebelum PPN:
Rp2.999.900
Spesifikasi
Cable Length (m)2.5
ColorBlack (BA)
External dimensions (width W x depth D x height H) (cm)48 x 33 x 14 (height 18 when stacking 3 sheets)
Inner dimensions (width x depth x depth) (mm)Deep plate: 40.5 x 27 x 3.5, grilled meat plate: 40.5 x 27 x 2, takoyaki plate: 40.5 x 27 x 1.5
Mass of Main Unit (kg)About 7.0
Power Consumption (W)1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-piece plate: "Deep plate'', "Yakiniku plate with slanted grooves'', and "Takoyaki plate with separator lines'' "Deep plate'' with a depth of 3.5 cm, expanding your cooking repertoire from "grilling'' to "simmering'' The grooves of the plates are slanted. "Yakiniku plate with slanted grooves'' that allows dripping fat to drain away easily "Takoyaki plate with separator lines'' that allows you to grill up to 30 large takoyaki "Deep plate with far-infrared triple titanium ceramic coating'' that is strong and long lasting
Feature
3-piece plate: "Deep plate'', "Yakiniku plate with slanted grooves'', and "Takoyaki plate with separator lines'' "Deep plate'' with a depth of 3.5 cm, expanding your cooking repertoire from "grilling'' to "simmering'' The grooves of the plates are slanted. "Yakiniku plate with slanted grooves'' that allows dripping fat to drain away easily "Takoyaki plate with separator lines'' that allows you to grill up to 30 large takoyaki "Deep plate with far-infrared triple titanium ceramic coating'' that is strong and long lasting

Ulasan Produk

Tidak ada ulasan