JTT hoco X123 2-in-1 Type-C Cable

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)About 1.0
Charging method(Total output) up to 5V/3A, (each port) up to 5V/2A
ColorBlack
Input TerminalUSB-C
Mass (g)About 31
Output TerminalUSB-Cx2
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A branching cable for charging that can charge two USB-C devices simultaneously, perfect for use at your desk or while traveling.
The USB-C port splits into two, allowing you to charge two devices simultaneously with one port.
This is a dedicated charging cable that supports 5V/2A output for each port, and can be used for charging up to a total output of 5V/3A.
The cable length of approximately 1.0m is just right for handling from a USB power source or computer.
The flexible and durable nylon cable is designed to withstand repeated plugging and unplugging, bending, and breakage.
Feature
A branching cable for charging that can charge two USB-C devices simultaneously, perfect for use at your desk or while traveling.
The USB-C port splits into two, allowing you to charge two devices simultaneously with one port.
This is a dedicated charging cable that supports 5V/2A output for each port, and can be used for charging up to a total output of 5V/3A.
The cable length of approximately 1.0m is just right for handling from a USB power source or computer.
The flexible and durable nylon cable is designed to withstand repeated plugging and unplugging, bending, and breakage.

Ulasan Produk

Tidak ada ulasan