JTT hoco X118 Digital Display Type-C Cable
#Grup produk P113605422
Spesifikasi
| Cable Length (m) | About 1.0 |
|---|---|
| Charging method | Supports up to 3A |
| Color | Black |
| Data transfer | Up to 480Mbps |
| Input Terminal | USB-A |
| Mass (g) | About 32 |
| Output Terminal | USB-C |
| Warranty Period | Only initial failure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB-A to USB-C cable compatible with USB 2.0 that displays power in real time.
The digital display on the connector shows the power (W) being charged in real time.
You can see at a glance how much power your device is using to charge.
It can be used to charge and transfer data to smartphones, tablets, etc.
Charging: Supports fast charging up to 5A. Fast charging of devices that support fast charging.
Communication: Supports data transfer speeds of up to 480Mbps. Connect your computer to your smartphone for smooth data transfers, including photos.
The cable length of approximately 1.0m is just right for handling from a USB power source or computer.
The flexible and durable nylon cable is designed to withstand repeated plugging and unplugging, bending, and breakage.
The digital display on the connector shows the power (W) being charged in real time.
You can see at a glance how much power your device is using to charge.
It can be used to charge and transfer data to smartphones, tablets, etc.
Charging: Supports fast charging up to 5A. Fast charging of devices that support fast charging.
Communication: Supports data transfer speeds of up to 480Mbps. Connect your computer to your smartphone for smooth data transfers, including photos.
The cable length of approximately 1.0m is just right for handling from a USB power source or computer.
The flexible and durable nylon cable is designed to withstand repeated plugging and unplugging, bending, and breakage.
Feature
A USB-A to USB-C cable compatible with USB 2.0 that displays power in real time.The digital display on the connector shows the power (W) being charged in real time.
You can see at a glance how much power your device is using to charge.
It can be used to charge and transfer data to smartphones, tablets, etc.
Charging: Supports fast charging up to 5A. Fast charging of devices that support fast charging.
Communication: Supports data transfer speeds of up to 480Mbps. Connect your computer to your smartphone for smooth data transfers, including photos.
The cable length of approximately 1.0m is just right for handling from a USB power source or computer.
The flexible and durable nylon cable is designed to withstand repeated plugging and unplugging, bending, and breakage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
