JTT hoco U144 Colorful LED PD60W Cable
#Grup produk P113605389
Spesifikasi
| Cable Length (m) | About 1.2 |
|---|---|
| Charging method | Supports up to 60W PD |
| Data transfer | Up to 480Mbps |
| Input Terminal | USB-C |
| Mass (g) | About 32 |
| Output Terminal | USB-C |
| Warranty Period | Only initial failure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB-C to USB-C cable with RGB illumination, USB 2.0 compatibility, and PD60W high-speed charging.
The USB-C connector features a hole in the middle, and the RGB LED in the hole lights up when connected to a USB power source.
It supports fast charging up to PD60W, allowing you to quickly charge devices that support fast charging.
In addition to charging smartphones and tablets, it also supports data transfers of up to 480Mbps, allowing for smooth data transfers such as photos between PCs and smartphones.
The approximately 1.2m cable is just the right length for connecting to a USB power source or computer.
It can be used comfortably in a variety of situations, such as on a desk or beside a bed.
The USB-C connector features a hole in the middle, and the RGB LED in the hole lights up when connected to a USB power source.
It supports fast charging up to PD60W, allowing you to quickly charge devices that support fast charging.
In addition to charging smartphones and tablets, it also supports data transfers of up to 480Mbps, allowing for smooth data transfers such as photos between PCs and smartphones.
The approximately 1.2m cable is just the right length for connecting to a USB power source or computer.
It can be used comfortably in a variety of situations, such as on a desk or beside a bed.
Feature
USB-C to USB-C cable with RGB illumination, USB 2.0 compatibility, and PD60W high-speed charging.The USB-C connector features a hole in the middle, and the RGB LED in the hole lights up when connected to a USB power source.
It supports fast charging up to PD60W, allowing you to quickly charge devices that support fast charging.
In addition to charging smartphones and tablets, it also supports data transfers of up to 480Mbps, allowing for smooth data transfers such as photos between PCs and smartphones.
The approximately 1.2m cable is just the right length for connecting to a USB power source or computer.
It can be used comfortably in a variety of situations, such as on a desk or beside a bed.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
