JTT Hoco M1 Pro Microphone Equipped with Stereo Earphones

Sebelum PPN:
Rp159.900
Spesifikasi
Built-in MicrophoneBuilt-in microphone
Cable Length (m)About 1.2
Connecting Terminal3.5mm + / 4 poles
Earphone shapeCanal type
Frequency (Hz)20~20000
Included AccessoriesEarpiece x 4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Remote ControllerSimple one-button operation
Resistance (Ω)32±15%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With an ergonomic design that fits the shape of your ears, these earphones provide a comfortable fit with less pressure.
Supports remote control and volume operation with one button.
With one button, you can operate "Incoming call", "Play / Stop", "Next song", and "Previous song".
It also supports calls with the built-in microphone. The remote control part has a built-in microphone, enabling hands-free calling.
Feature
With an ergonomic design that fits the shape of your ears, these earphones provide a comfortable fit with less pressure.
Supports remote control and volume operation with one button.
With one button, you can operate "Incoming call", "Play / Stop", "Next song", and "Previous song".
It also supports calls with the built-in microphone. The remote control part has a built-in microphone, enabling hands-free calling.

Ulasan Produk

Tidak ada ulasan