KOIZUMI High-speed negative ion hair dryer

Sebelum PPN:
Rp1.899.900
Spesifikasi
Air Volume Adjustment2 steps
Cable Length (m)1.7
Height (mm)181
Included AccessoriesWind collector
Length (mm)53
Mass (kg)0.38
Mode SwitchingHOT-SCALP-AUTO H/C-COOL
Power Consumption (W)1200
Width (mm)107

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and fast drying, it is equipped with a BLDC motor that delivers powerful airflow at approximately 100,000 rpm.
High power 1200W, equipped with negative ions
4 types of wind (HOT-SCALP-AUTO H/C-COOL), 2-level wind speed adjustment (HIGH-LOW)
Lightweight and compact, weighing just 375g
Easy to install and rotate magnetic nozzle and detachable filter
Feature
Compact and fast drying, it is equipped with a BLDC motor that delivers powerful airflow at approximately 100,000 rpm.
High power 1200W, equipped with negative ions
4 types of wind (HOT-SCALP-AUTO H/C-COOL), 2-level wind speed adjustment (HIGH-LOW)
Lightweight and compact, weighing just 375g
Easy to install and rotate magnetic nozzle and detachable filter

Ulasan Produk

Tidak ada ulasan