StarTech.com High Speed HDMI Cable with Ethernet 2m HDMI-Mini HDMI Male / Male

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector AHDMI [19 pin]
Connector BMini HDMI [19 pin]
Connector ShapeHDMI [19 pin] male - Mini-HDMI [19 pin] male
Conversion TypeMale - Male
FunctionHEC compatible, 3D compatible
Mass (g)101
Number of Conductors19
PlugGold plate
ShieldingDouble shield (braided + aluminum foil)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI Mini / HDMI gold-plated connector Compact and lightweight design
Supports 3D and Ethernet (if supported by the connected device)
Supports IP-based applications
Feature
HDMI Mini / HDMI gold-plated connector Compact and lightweight design
Supports 3D and Ethernet (if supported by the connected device)
Supports IP-based applications

Ulasan Produk

Tidak ada ulasan