StarTech.com High Speed HDMI Cable / 91cm / HDMI 1.4 / Panel Mount Type / 4K 30Hz / HDMI Female-HDMI Male

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (cm)91.4
Cable Outer Diameter (mm)6.5
ColorBlack
Connector AHDMI [19 pin]
Connector BHDMI [19 pin]
Connector ShapeHDMI [19 pin] female - HDMI [19 pin] male
Conversion TypeFemale - Male
HDMI StandardStandard
Mass (g)86
PlugGold plate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Speed HDMI: Panel mount compatible HDMI 1.4b cable (91cm). 4K (3840x2160p 24/25 / 30Hz, 4096x2160p 24Hz), Full HD (1920x1080p 120Hz), 10.2Gbps bandwidth, wide aspect ratio, 8ch audio (5.1 / 7.1 / DD + / Dolby TrueHD), 3D video compatible High durability: Sturdy 4K compatible HDMI cable with strength and flexibility using PVC coating material. Secure the female connector to the plate with two 8mm screws. Ideal for commercial environments High quality design: 28 AWG wire, corrosion resistant gold plated connector, excellent EMI protection with aluminum mylar foil and copper braid for signal integrity. HDMI cord for panel mount that provides high quality video and audio Applications: Configure an environment where you can easily access the HDMI port of your computer and connect it to TVs, monitors, projectors, etc. Ideal for store kiosks, booths, podiums, and embedded applications. Used on devices such as Samsung / Sony / Apple TV / Dell / LG Specifications: 91cm | Black | HDMI 1.4 | HDMI Male-Female (4-40 screws can be attached to the panel) | 28 AWG | PVC coating | EMI Shield: Aluminum Mylar Foil + Braid | ARC, Deep Color, HDCP 1.4, CEC, YCC601 Color | Compatible with HDMI 1.4 and earlier
Extend the HDMI interface and screw it to the panel
Feature
High Speed HDMI: Panel mount compatible HDMI 1.4b cable (91cm). 4K (3840x2160p 24/25 / 30Hz, 4096x2160p 24Hz), Full HD (1920x1080p 120Hz), 10.2Gbps bandwidth, wide aspect ratio, 8ch audio (5.1 / 7.1 / DD + / Dolby TrueHD), 3D video compatible High durability: Sturdy 4K compatible HDMI cable with strength and flexibility using PVC coating material. Secure the female connector to the plate with two 8mm screws. Ideal for commercial environments High quality design: 28 AWG wire, corrosion resistant gold plated connector, excellent EMI protection with aluminum mylar foil and copper braid for signal integrity. HDMI cord for panel mount that provides high quality video and audio Applications: Configure an environment where you can easily access the HDMI port of your computer and connect it to TVs, monitors, projectors, etc. Ideal for store kiosks, booths, podiums, and embedded applications. Used on devices such as Samsung / Sony / Apple TV / Dell / LG Specifications: 91cm | Black | HDMI 1.4 | HDMI Male-Female (4-40 screws can be attached to the panel) | 28 AWG | PVC coating | EMI Shield: Aluminum Mylar Foil + Braid | ARC, Deep Color, HDCP 1.4, CEC, YCC601 Color | Compatible with HDMI 1.4 and earlier
Use
Extend the HDMI interface and screw it to the panel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait