Ohm Electric High durability lightning cable

Sebelum PPN:
Rp359.900 - Rp419.900
Spesifikasi
ColorPink
Connector ShapeUSB (A type 4 pin)-+ Lightning connector
Output2.4A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a connection code aluminum connector for iPhone, iPod, and iPad equipped with a Lightning connector and a reinforced mesh, which is about 5 times more durable than conventional products.
2.4A high output for quick charging
Apple Performance Standards Compliant Certified Product (Made for iPod / iPhone / iPad)
It can be charged from a household outlet by connecting to a charger with a USB port. It can be inserted in either the front or back direction.
* When using with iPad or iPad mini, it cannot be charged from a computer except for some.
Warning
* When using with iPad or iPad mini, it cannot be charged from a computer except for some.
Feature
Uses a connection code aluminum connector for iPhone, iPod, and iPad equipped with a Lightning connector and a reinforced mesh, which is about 5 times more durable than conventional products.
2.4A high output for quick charging
Apple Performance Standards Compliant Certified Product (Made for iPod / iPhone / iPad)
It can be charged from a household outlet by connecting to a charger with a USB port. It can be inserted in either the front or back direction.

Ulasan Produk

Tidak ada ulasan