StarTech.com Headset / microphone jack compatible adapter 4 pole mini plug (male) -2x 3 pole mini jack (female)

Sebelum PPN:
Rp119.900
Spesifikasi
ColorBlack
Connector A3.5mm mini jack (4 poles)
Connector B3.5mm mini jack (3 poles)
Height (cm)0.6
Humidity (% RH)30~60
Length (mm)200
Mass (g)12
Storage Temperature (°C)-15~75
Width (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design that is convenient to carry in a computer bag. Sturdy weighing design, easy plug-in headphones if necessary are not included in the product.
Connect a headset with separate headphones and mic plugs to the laptop's audio port Connect an external mic and powered speakers to the laptop's audio port Connect a headset with separate headphones and mic plugs to your smartphone or tablet
* 3.5 mm mini jack (4 poles) male conforms to the Cellular Communication Industry Association (CTIA) standard.
Warning
* 3.5 mm mini jack (4 poles) male conforms to the Cellular Communication Industry Association (CTIA) standard.
Feature
Compact design that is convenient to carry in a computer bag. Sturdy weighing design, easy plug-in headphones if necessary are not included in the product.
Use
Connect a headset with separate headphones and mic plugs to the laptop's audio port Connect an external mic and powered speakers to the laptop's audio port Connect a headset with separate headphones and mic plugs to your smartphone or tablet

Ulasan Produk

Tidak ada ulasan