Ohm Electric Headphones for smartphone

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)About 1.2
ColorBlack
Mass (g)About 180
Maximum Acceptable Input (mW)100
Mounting Methodoverhead
Playback Frequency (Hz)20-20000
PlugDIA3.5mm stereo mini plug (gold plated / I type)
Sound Pressure Level (dB)113
TypeClosed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Headphones for smartphones that are comfortable to the ear and comfortable to hold High-quality sound driver with a diameter of 40 mm that produces clear sound quality Controller with microphone that supports incoming call answering and music playback Soft ear pad suitable for long-time listening with less pressure on storage Φ3.5mm stereo mini plug (gold plated, type I) Color: Black
Feature
Headphones for smartphones that are comfortable to the ear and comfortable to hold High-quality sound driver with a diameter of 40 mm that produces clear sound quality Controller with microphone that supports incoming call answering and music playback Soft ear pad suitable for long-time listening with less pressure on storage Φ3.5mm stereo mini plug (gold plated, type I) Color: Black

Ulasan Produk

Tidak ada ulasan