StarTech.com HDMI-VGA conversion adapter / converter (audio support) HDMI-analog RGB conversion connector 1920x1080

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)0.25
ColorBlack
Connector AUSB Micro-B [5 pin], HDMI [19 pin]
Connector BVGA (high density D-Sub) [15 pin], 3.5mm mini jack (3 poles)
Connector ShapeVGA (High Density D-Sub) [15 pin] Female - HDMI [19 pin] Male, V3.5mm Stereo Mini (3 poles) Female - HDMI [19 pin] Male
Conversion TypeFemale - Male
Female MountingVGA (high density D-Sub) [15 pin], 3.5mm stereo mini (3 poles), Micro USB Type-B [5 pin]
Height (mm)15
Humidity (% RH)40~85
Length (mm)250
Male MountingHDMI [19 pin]
Mass (g)36
Maximum Resolution[Digital] 1920 x 1200, [Analog] 1920 x 1200
Operating Temperature (°C)0~60
Product Width (mm)45
Storage Temperature (°C)-10~70
Supported Resolution1920x1080(1080p)@60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports resolutions up to 1080p
Compact and lightweight design that does not require 2-channel analog audio output software
Connect a laptop such as an HDMI-compatible Ultrabook to a VGA projector or display at home, office, conference room, business trip, etc.
Feature
Supports resolutions up to 1080p
Compact and lightweight design that does not require 2-channel analog audio output software
Use
Connect a laptop such as an HDMI-compatible Ultrabook to a VGA projector or display at home, office, conference room, business trip, etc.

Ulasan Produk

Tidak ada ulasan