StarTech.com HDMI-DisplayPort adapter 4K resolution HDMI (male)-Display port (female)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Cable Length (m)0.255
ColorBlack
Connector AHDMI [19 pin]
Connector BDisplayPort [20 pins]
Connector ShapeDisplayPort [20 pin] female - HDMI [19 pin] male
Conversion TypeFemale - Male
Female MountingDisplayPort [20 pins]
Height (mm)13
Humidity (% RH)20 to 95 (no condensation)
Length (mm)255
Male MountingHDMI [19 pin]
Mass (g)37
Maximum Resolution[Digital] 3840 x 2160
Operating Temperature (°C)0~45
Power SupplyUSB power supply
Product Width (mm)23
Storage Temperature (°C)-10~70
Supported Resolution3840x2160 @30Hz,1920x1200,1920x1080(1080p)@120Hz,1280x720(720p)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Providing a compact plug-and-play solution Connect an external monitor to your laptop to improve work efficiency
Delivering amazing image quality with 4K video resolutions beyond HD
Backward compatible with 1920x1200 (Full HD resolution) compatible displays No driver or external power adapter required. Provides USB power performance
* This adapter does not support HDCP 2.2.
Warning
* This adapter does not support HDCP 2.2.
Feature
Providing a compact plug-and-play solution Connect an external monitor to your laptop to improve work efficiency
Delivering amazing image quality with 4K video resolutions beyond HD
Backward compatible with 1920x1200 (Full HD resolution) compatible displays No driver or external power adapter required. Provides USB power performance

Ulasan Produk

Tidak ada ulasan