Ohm Electric HDMI1.4 cable FLAT

Sebelum PPN:
Rp249.900 - Rp429.900
Spesifikasi
ColorBlack
Connector ShapeHDMI type A male - HDMI type A male
Conversion TypeMale - Male
Function3D compatible
HDMI Standardhigh speed
PlugGold plate
ShieldingDouble shield
Supported Resolution4K2K compatible
Type of CableFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flat type cable that does not get in the way. Direct transmission of digital video and audio signals Fully compatible with new standards High-grade structure that realizes highly faithful transmission Aluminum tape and braided copper wire shield are used for each pair of core wires 24 plating is used for the terminal part External noise is eliminated by the double shield structure Achieves high shielding performance by reducing the use of lead-free, environmentally friendly lead-free solder
Feature
A flat type cable that does not get in the way. Direct transmission of digital video and audio signals Fully compatible with new standards High-grade structure that realizes highly faithful transmission Aluminum tape and braided copper wire shield are used for each pair of core wires 24 plating is used for the terminal part External noise is eliminated by the double shield structure Achieves high shielding performance by reducing the use of lead-free, environmentally friendly lead-free solder

Ulasan Produk

Tidak ada ulasan