Trimate HDMI switch (3 inputs / 1 output)

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (mm)About 450
InterfaceHDMI type A (19PIN) male x 1, HDMI type A (19PIN) female x 3
Main Unit Dimensions (mm)Approximately 61 x 82 x 17
Mass (g)85
Maximum Resolution4K
Number of Connections3
Suitable EquipmentsVideo equipment, PCs, home video game machines, etc. that are equipped with an HDMI output terminal as standard, [Output device] TVs, PC displays, projectors, etc. that are equipped with an HDMI input terminal as standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An HDMI switch that can switch between multiple HDMI devices and output to a single TV or display.
No power supply or settings are required, just plug it in and you're ready to go.
With LED lamp that shows the device being output at a glance.
Switching HDMI ports, solving port shortages
Feature
An HDMI switch that can switch between multiple HDMI devices and output to a single TV or display.
No power supply or settings are required, just plug it in and you're ready to go.
With LED lamp that shows the device being output at a glance.
Use
Switching HDMI ports, solving port shortages

Ulasan Produk

Tidak ada ulasan